Motion
24060-2936

GARLOCK KLOZURE
24060-2936

Oil Seal - Solid, 5.000 in Shaft Dia., 6.875 in OD, 0.500 in Overall Width
MI ITEM #08960089
MFR #24060-2936
List Price$1,656.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24060-2936

Oil Seal - Solid, 5.000 in Shaft Dia., 6.875 in OD, 0.500 in Overall Width
MI ITEM #08960089
MFR #24060-2936

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,656.62/each for your price

Overview

Mfr description
61X2936 GYLON 316SS 5.000"ID 6.875"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    5.000 in
  • Outside Diameter
    6.875 in
  • Overall Width
    0.500 in
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Manufacturer Upc Number
    717744897697
  • Max Pressure
    150 psi
  • Misalignment Tolerance
    0.005 in
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text