Motion
24062-3522

GARLOCK KLOZURE
24062-3522

Oil Seal - Solid, 7.250 in Shaft Dia., 8.500 in OD, 0.625 in Overall Width
MI ITEM #08960108
MFR #24062-3522
List Price$4,237.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24062-3522

Oil Seal - Solid, 7.250 in Shaft Dia., 8.500 in OD, 0.625 in Overall Width
MI ITEM #08960108
MFR #24062-3522

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,237.91/each for your price

Overview

Mfr description
61X3522 GYLON 316SS 7.250"ID 8.500"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.250 in
  • Outside Diameter
    8.500 in
  • Overall Width
    0.625 in
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Type
    Dual Tandem Lips
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Max Pressure
    150 psi
  • Misalignment Tolerance
    0.005 in
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text