Motion
24062-4651

GARLOCK KLOZURE
24062-4651

Oil Seal - Solid, 4.000 in Shaft Dia., 5.000 in OD, 0.500 in Overall Width, GYLON® Lip Material
MI ITEM #08960110
MFR #24062-4651
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24062-4651

Oil Seal - Solid, 4.000 in Shaft Dia., 5.000 in OD, 0.500 in Overall Width, GYLON® Lip Material
MI ITEM #08960110
MFR #24062-4651

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
61X4651 GYLON 316SS 4.000"ID 5.000"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    4.000 in
  • Outside Diameter
    5.000 in
  • Overall Width
    0.500 in
  • Material
    GYLON® - PTFE
  • Seal Type
    Oil Seal
  • Lip Material
    GYLON®
  • Lip Type
    Dual Tandem Lips
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Country of Origin
    US
  • Max Pressure
    150 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 61DT
  • Harmonization Code
    8487900040
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text