Motion
24063-8049

GARLOCK KLOZURE
24063-8049

Oil Seal - Solid, 190 mm Shaft Dia., 220 mm OD, 15 mm Overall Width
MI ITEM #08960116
MFR #24063-8049
Price$4,286.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24063-8049

Oil Seal - Solid, 190 mm Shaft Dia., 220 mm OD, 15 mm Overall Width
MI ITEM #08960116
MFR #24063-8049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,286.87/each

Specifications

Dimensions

  • Outside Diameter
    220 mm
  • Overall Width
    15 mm
  • Shaft Diameter
    190 mm

Details

  • Lip Type
    Dual Opposed Lips
  • ManufacturerName (description attribute)
    Garlock
  • Material
    GYLON® - PTFE
  • Max Pressure
    150 psi
  • Misalignment Tolerance
    0.005 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Pressure Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Non-Lubricated, Dry Running, Food and Pharmaceutical Industry, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
61X8049 GYLON 316SS DUAL OPPOSED LIPS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought