Motion
24600-1140

GARLOCK KLOZURE
24600-1140

Oil Seal - Solid, 0.594 in Shaft Dia., 1.133 in OD, 0.250 in Overall Width
MI ITEM #08960151
MFR #24600-1140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24600-1140

Oil Seal - Solid, 0.594 in Shaft Dia., 1.133 in OD, 0.250 in Overall Width
MI ITEM #08960151
MFR #24600-1140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
26X1140 MILL-RIGHT N .594"ID 1.133"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    0.594 in
  • Outside Diameter
    1.133 in
  • Overall Width
    0.250 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744884062
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text