Motion
24600-3820

GARLOCK KLOZURE
24600-3820

Oil Seal - Solid, 8.250 in Shaft Dia., 10.260 in OD, 0.687 in Overall Width
MI ITEM #08960164
MFR #24600-3820
Price$477.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24600-3820

Oil Seal - Solid, 8.250 in Shaft Dia., 10.260 in OD, 0.687 in Overall Width
MI ITEM #08960164
MFR #24600-3820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$477.41/each

Specifications

Dimensions

  • Outside Diameter
    10.260 in
  • Overall Width
    0.687 in
  • Shaft Diameter
    8.250 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Overview

Mfr description
26X3820 MILL-RIGHT N (48713) 8.250"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought