Motion
24600-9649

GARLOCK KLOZURE
24600-9649

Oil Seal - Solid, 10.692 in Shaft Dia., 13.054 in OD, 0.984 in Overall Width
MI ITEM #08960168
MFR #24600-9649
Price$731.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24600-9649

Oil Seal - Solid, 10.692 in Shaft Dia., 13.054 in OD, 0.984 in Overall Width
MI ITEM #08960168
MFR #24600-9649

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$731.78/each

Specifications

Dimensions

  • Outside Diameter
    13.054 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    10.692 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744756918
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Overview

Mfr description
26X9649 MILL-RIGHT N (48713) 10.692"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought