Motion
24612-0981

GARLOCK KLOZURE
24612-0981

Oil Seal - Split, 10.187 in Shaft Dia., 11.437 in OD, 0.625 in Overall Width
MI ITEM #08960204
MFR #24612-0981
List Price$2,435.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24612-0981

Oil Seal - Split, 10.187 in Shaft Dia., 11.437 in OD, 0.625 in Overall Width
MI ITEM #08960204
MFR #24612-0981

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,435.30/each for your price

Overview

Mfr description
26X0981 MILL-RIGHT V SPLIT 10.187"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    10.187 in
  • Outside Diameter
    11.437 in
  • Overall Width
    0.625 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Manufacturer Upc Number
    717744870812
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text