Motion
24703-0314

GARLOCK KLOZURE
24703-0314

Oil Seal - Solid, 17.625 in Shaft Dia., 19.375 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
MI ITEM #08960213
MFR #24703-0314
List Price$5,076.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24703-0314

Oil Seal - Solid, 17.625 in Shaft Dia., 19.375 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
MI ITEM #08960213
MFR #24703-0314

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,076.46/each for your price

Overview

Mfr description
59X0314 MILL-RIGHT N 316SS 17.625"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    17.625 in
  • Outside Diameter
    19.375 in
  • Overall Width
    0.750 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.093 in @ 2,500 ft/min; .047 in @ 5,000 ft/min
  • Series
    Model 59
  • Harmonization Code
    8487900040
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text