Motion
24715-0174

GARLOCK KLOZURE
24715-0174

Oil Seal - Solid, 12.992 in Shaft Dia., 14.566 in OD, 0.708 in Overall Width
MI ITEM #08960216
MFR #24715-0174
Price$1,897.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-0174

Oil Seal - Solid, 12.992 in Shaft Dia., 14.566 in OD, 0.708 in Overall Width
MI ITEM #08960216
MFR #24715-0174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,897.39/each

Specifications

Dimensions

  • Outside Diameter
    14.566 in
  • Overall Width
    0.708 in
  • Shaft Diameter
    12.992 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744885991
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X0174 MILL-RIGHT ES CRS 12.992"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought