Motion
24622-4258

GARLOCK KLOZURE
24622-4258

Oil Seal - Solid, 2.362 in Shaft Dia., 3.071 in OD, 0.354 in Overall Width, Mill-Right V Lip Material
MI ITEM #08960235
MFR #24622-4258
List Price$191.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24622-4258

Oil Seal - Solid, 2.362 in Shaft Dia., 3.071 in OD, 0.354 in Overall Width, Mill-Right V Lip Material
MI ITEM #08960235
MFR #24622-4258

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$191.41/each for your price

Overview

Mfr description
26R1X4258 MILL-RIGHT V (98417) 2.362"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.362 in
  • Outside Diameter
    3.071 in
  • Overall Width
    0.354 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Material
    Mill-Right V
  • Lip Type
    Dual Lip, Dust Lip
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Manufacturer Upc Number
    717744169923
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.015 in @ 1,000 ft/min; 0.010 in @ 2,000 ft/min; 0.008 in @ 5,000 ft/min
  • Series
    Model 26R1
  • Harmonization Code
    4016935020
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text