Motion
24700-1151

GARLOCK KLOZURE
24700-1151

Oil Seal - Solid, 37.008 in Shaft Dia., 38.583 in OD, 0.875 in Overall Width
MI ITEM #08960271
MFR #24700-1151
Price$3,174.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-1151

Oil Seal - Solid, 37.008 in Shaft Dia., 38.583 in OD, 0.875 in Overall Width
MI ITEM #08960271
MFR #24700-1151

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,174.99/each

Specifications

Dimensions

  • Outside Diameter
    38.583 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    37.008 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744884086
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X1151 MILL-RIGHT N CRS 37.008"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought