Motion
24700-1800

GARLOCK KLOZURE
24700-1800

Oil Seal - Solid, 15.012 in Shaft Dia., 16.500 in OD, 0.688 in Overall Width
MI ITEM #08960275
MFR #24700-1800
Price$1,161.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-1800

Oil Seal - Solid, 15.012 in Shaft Dia., 16.500 in OD, 0.688 in Overall Width
MI ITEM #08960275
MFR #24700-1800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,161.04/each

Specifications

Dimensions

  • Outside Diameter
    16.500 in
  • Overall Width
    0.688 in
  • Shaft Diameter
    15.012 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X1800 MILL-RIGHT N CRS 15.012"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought