Motion
24700-1992

GARLOCK KLOZURE
24700-1992

Oil Seal - Solid, 21.250 in Shaft Dia., 23.250 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
MI ITEM #08960276
MFR #24700-1992
Price$1,694.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-1992

Oil Seal - Solid, 21.250 in Shaft Dia., 23.250 in OD, 0.750 in Overall Width, Mill-Right N Lip Material
MI ITEM #08960276
MFR #24700-1992

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,694.35/each

Specifications

Dimensions

  • Outside Diameter
    23.250 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    21.250 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.093 in @ 2,500 ft/min; .047 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Series
    Model 59
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X1992 MILL-RIGHT N CRS 21.250"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought