Motion
24700-5444

GARLOCK KLOZURE
24700-5444

Oil Seal - Solid, 12.362 in Shaft Dia., 13.976 in OD, 0.787 in Overall Width
MI ITEM #08960282
MFR #24700-5444
Price$966.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-5444

Oil Seal - Solid, 12.362 in Shaft Dia., 13.976 in OD, 0.787 in Overall Width
MI ITEM #08960282
MFR #24700-5444

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$966.78/each

Specifications

Dimensions

  • Outside Diameter
    13.976 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    12.362 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744907778
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X5444 MILL-RIGHT N CRS 12.362"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought