Motion
24715-9358

GARLOCK KLOZURE
24715-9358

Oil Seal - Solid, 7.750 in Shaft Dia., 9.375 in OD, 0.625 in Overall Width
MI ITEM #08960308
MFR #24715-9358
Price$1,195.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-9358

Oil Seal - Solid, 7.750 in Shaft Dia., 9.375 in OD, 0.625 in Overall Width
MI ITEM #08960308
MFR #24715-9358

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,195.64/each

Specifications

Dimensions

  • Outside Diameter
    9.375 in
  • Overall Width
    0.625 in
  • Shaft Diameter
    7.750 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744799885
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X9358 MILL-RIGHT ES CRS 7.750"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought