Motion
24715-9937

GARLOCK KLOZURE
24715-9937

Oil Seal - Solid, 48.000 in Shaft Dia., 50.000 in OD, 0.875 in Overall Width
Mi Item #08960310
MFR #24715-9937
Price$8,340.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-9937

Oil Seal - Solid, 48.000 in Shaft Dia., 50.000 in OD, 0.875 in Overall Width
Mi Item #08960310
MFR #24715-9937

Mfr description
59X9937 MILL-RIGHT CRS 48.00" ID 50.00"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,340.32/each

Specifications

Dimensions

  • Outside Diameter
    50.000 in
  • Overall Width
    0.875 in
  • Shaft Diameter
    48.000 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)