Motion
24750-1251

GARLOCK KLOZURE
24750-1251

Oil Seal - Solid, 14.906 in Shaft Dia., 17.000 in OD, 0.787 in Overall Width
Mi Item #08960322
MFR #24750-1251
Price$1,946.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-1251

Oil Seal - Solid, 14.906 in Shaft Dia., 17.000 in OD, 0.787 in Overall Width
Mi Item #08960322
MFR #24750-1251

Mfr description
59G1X1251 MILL-RIGHT N CRS 14.906"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,946.41/each

Specifications

Dimensions

  • Outside Diameter
    17.000 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    14.906 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)