Motion
24750-4508

GARLOCK KLOZURE
24750-4508

Oil Seal - Solid, 18.110 in Shaft Dia., 19.685 in OD, 0.787 in Overall Width
Mi Item #08960323
MFR #24750-4508
Price$2,215.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24750-4508

Oil Seal - Solid, 18.110 in Shaft Dia., 19.685 in OD, 0.787 in Overall Width
Mi Item #08960323
MFR #24750-4508

Mfr description
59G1X4508 MILL-RIGHT N CRS 18.110"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,215.63/each

Specifications

Dimensions

  • Outside Diameter
    19.685 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    18.110 in

Details

  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • Manufacturer Upc Number
    717744991067
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)