Motion
25002-7413

GARLOCK KLOZURE
25002-7413

Oil Seal - Split, 18.000 in Shaft Dia., 19.750 in OD, 0.813 in Overall Width, Silicone Lip Material
MI ITEM #08960344
MFR #25002-7413
List Price$4,489.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25002-7413

Oil Seal - Split, 18.000 in Shaft Dia., 19.750 in OD, 0.813 in Overall Width, Silicone Lip Material
MI ITEM #08960344
MFR #25002-7413

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,489.67/each for your price

Overview

Mfr description
21X7413 SIL SPLIT 18.000"ID 19.750"OD
  • Low-speed service seal
  • Cover plate required.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    18.000 in
  • Outside Diameter
    19.750 in
  • Overall Width
    0.813 in
  • Lip Material
    Silicone
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Shaft Surface Speed
    1,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 500 ft/min; 0.005 in @ 1,000 ft/min
  • Series
    Model 21
  • Harmonization Code
    4016935020
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text