Motion
24715-5280

GARLOCK KLOZURE
24715-5280

Oil Seal - Solid, 23.622 in Shaft Dia., 25.197 in OD, 0.787 in Overall Width
Mi Item #08960385
MFR #24715-5280
Price$3,452.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-5280

Oil Seal - Solid, 23.622 in Shaft Dia., 25.197 in OD, 0.787 in Overall Width
Mi Item #08960385
MFR #24715-5280

Mfr description
59X5280 MILL-RIGHT ES CRS 23.622"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,452.11/each

Specifications

Dimensions

  • Outside Diameter
    25.197 in
  • Overall Width
    0.787 in
  • Shaft Diameter
    23.622 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744652180
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)