Motion
24715-5421

GARLOCK KLOZURE
24715-5421

Oil Seal - Solid, 15.500 in Shaft Dia., 17.500 in OD, 0.812 in Overall Width
MI ITEM #08960386
MFR #24715-5421
Price$2,330.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-5421

Oil Seal - Solid, 15.500 in Shaft Dia., 17.500 in OD, 0.812 in Overall Width
MI ITEM #08960386
MFR #24715-5421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,330.71/each

Specifications

Dimensions

  • Outside Diameter
    17.500 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    15.500 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X5421 MILL-RIGHT ES CRS 15.500"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought