Motion
25003-8304

GARLOCK KLOZURE
25003-8304

Oil Seal - Split, 45.875 in Shaft Dia., 48.000 in OD, 0.812 in Overall Width
Mi Item #08960442
MFR #25003-8304
Price$4,498.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-8304

Oil Seal - Split, 45.875 in Shaft Dia., 48.000 in OD, 0.812 in Overall Width
Mi Item #08960442
MFR #25003-8304

Mfr description
23X8304 MILL-RIGHT N SPLIT 45.875"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,498.13/each

Specifications

Dimensions

  • Outside Diameter
    48.000 in
  • Overall Width
    0.812 in
  • Shaft Diameter
    45.875 in

Details

  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)