Motion
25087-6816

GARLOCK KLOZURE
25087-6816

Klozure® Oil Seal Strip Stock - Model 23, MILL-RIGHT N, 0.500 in Radial Cross Section, 0.500 in Width, 50 ft Length
Mi Item #08960453
MFR #25087-6816
Price$278.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25087-6816

Klozure® Oil Seal Strip Stock - Model 23, MILL-RIGHT N, 0.500 in Radial Cross Section, 0.500 in Width, 50 ft Length
Mi Item #08960453
MFR #25087-6816

Mfr description
23X6816 MILL-RIGHT N SPLIT .500"C/S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.70/each

Specifications

Dimensions

  • Length
    50 ft
  • Overall Length
    50 ft
  • Overall Width
    0.500 in
  • Width
    0.500 in

Details

  • Continuous Temperature Range
    -40 to 200 °F
  • Cross Section
    0.500 in
  • Harmonization Code
    4016935020
  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    717744791896
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.010 in @ 1000 fpm;0.005 in @ 2000 fpm
  • Pressure Max (Bar)
    Ambient
  • Pressure Max (PSI)
    Ambient
  • Seal Material
    Nitrile (NBR)
  • Seal Type
    Single Lip
  • Type Style Construction
    Model 23
  • UPC_NO
    717744791896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)