Motion
25138-4817

GARLOCK KLOZURE
25138-4817

Oil Seal - Split, 3.938 in Shaft Dia., 4.938 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08960463
MFR #25138-4817
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25138-4817

Oil Seal - Split, 3.938 in Shaft Dia., 4.938 in OD, 0.500 in Overall Width, Mill-Right N Lip Material
MI ITEM #08960463
MFR #25138-4817

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    4.938 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    3.938 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Solid / Split
    Split
  • Spring Material
    302SS

Overview

Mfr description
23X4817 MILL-RIGHT N SPLIT 3.938"ID
  • Cover plate required
  • Over 300,000 sizes readily available.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought