Motion
25004-3176

GARLOCK KLOZURE
25004-3176

Oil Seal - Split, 5.500 in Shaft Dia., 6.500 in OD, 0.500 in Overall Width, Silicone Lip Material
MI ITEM #08960473
MFR #25004-3176
List Price$552.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25004-3176

Oil Seal - Split, 5.500 in Shaft Dia., 6.500 in OD, 0.500 in Overall Width, Silicone Lip Material
MI ITEM #08960473
MFR #25004-3176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$552.92/each for your price

Overview

Mfr description
23X3176 SIL SPLIT 5.500"ID 6.500"OD
  • Cover plate required
  • Over 300,000 sizes readily available.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    5.500 in
  • Outside Diameter
    6.500 in
  • Overall Width
    0.500 in
  • Material
    Silicone
  • Seal Type
    Oil Seal
  • Lip Material
    Silicone
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    350 °F
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Harmonization Code
    4016935020
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
  • Maximum Temperature
    350 °F
  • Minimum Temperature
    -75 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text