Motion
25010-7125

GARLOCK KLOZURE
25010-7125

Oil Seal - Split, 35.433 in Shaft Dia., 36.933 in OD, 0.748 in Overall Width
Mi Item #08960571
MFR #25010-7125
Price$6,270.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25010-7125

Oil Seal - Split, 35.433 in Shaft Dia., 36.933 in OD, 0.748 in Overall Width
Mi Item #08960571
MFR #25010-7125

Mfr description
23X7125 MILL-RIGHT ES SPLIT 35.433"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,270.40/each

Specifications

Dimensions

  • Outside Diameter
    36.933 in
  • Overall Width
    0.748 in
  • Shaft Diameter
    35.433 in

Details

  • Lip Type
    Single Lip, Split
  • Manufacturer Upc Number
    717744945541
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)