Motion
25045-8872

GARLOCK KLOZURE
25045-8872

Oil Seal - Split, 66.500 in Shaft Dia., 69.000 in OD, 0.813 in Overall Width, Mill-Right N Lip Material
MI ITEM #08960580
MFR #25045-8872
List Price$9,509.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25045-8872

Oil Seal - Split, 66.500 in Shaft Dia., 69.000 in OD, 0.813 in Overall Width, Mill-Right N Lip Material
MI ITEM #08960580
MFR #25045-8872

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,509.47/each for your price

Overview

Mfr description
23X8872 MILL-RIGHT N SPLIT 66.500"ID
  • Cover plate required
  • Over 300,000 sizes readily available.

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    66.500 in
  • Outside Diameter
    69.000 in
  • Overall Width
    0.813 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Harmonization Code
    4016935020
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text