Motion
29102-7467

GARLOCK KLOZURE
29102-7467

Solid, 70 mm Shaft Dia., 4.9210 in OD, 0.7010 in Overall Width
Mi Item #08961565
MFR #29102-7467
Price$1,737.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29102-7467

Solid, 70 mm Shaft Dia., 4.9210 in OD, 0.7010 in Overall Width
Mi Item #08961565
MFR #29102-7467

Mfr description
MICRO-TEC II BRONZE 2.756"ID 4.921"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,737.92/each

Specifications

Dimensions

  • Outside Diameter
    4.9210 in
  • Overall Width
    0.7010 in
  • Shaft Diameter
    70 mm

Details

  • Manufacturer Upc Number
    717744912093
  • Material
    Bronze
  • Max Shaft Surface Speed
    4500 ft/min;22.9 m/s
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -30 °C, -22 °F
  • Misalignment Tolerance
    +/-0.020;+/-0.51
  • O Ring Material
    FKM
  • Pressure Tolerance
    Ambient
  • Solid / Split
    Solid
  • Style
    MICRO-TEC II
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)