Motion
64X9079 MILL-RIGHT N CRS

GARLOCK KLOZURE
64X9079 MILL-RIGHT N CRS

Solid, 35.4375 in Shaft Dia., 38.5830 in OD, 0.8750 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08961810
MFR #64X9079 MILL-RIGHT N CRS
Price$2,343.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
64X9079 MILL-RIGHT N CRS

Solid, 35.4375 in Shaft Dia., 38.5830 in OD, 0.8750 in Overall Width, MILL-RIGHT N Lip Material
Mi Item #08961810
MFR #64X9079 MILL-RIGHT N CRS

Mfr description
64X9079 MILL-RIGHT N CRS 35.438"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,343.37/each

Specifications

Dimensions

  • Outside Diameter
    38.5830 in
  • Overall Width
    0.8750 in
  • Shaft Diameter
    35.4375 in

Details

  • Lip Material
    MILL-RIGHT N
  • Manufacturer Upc Number
    191074000307
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    7000 ft/min;35.6 m/s
  • Maximum Temperature
    200 °F
  • Misalignment Tolerance
    0.125 in at 5,000 ft/min;0.093 in at 7,000 ft/min;3.18 mm at 25.4 m/s;2.36 mm at 35.6 m/s
  • Pressure Tolerance
    7 psi;0.48 bar
  • Seal Type
    Single Lip
  • Solid / Split
    Solid
  • Spring Material
    302 Stainless Steel
  • Style
    Model 64
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)