Motion
143X6865 NBR SPLIT

GARLOCK KLOZURE
143X6865 NBR SPLIT

Split, 55.0000 in Shaft Dia., Nitrile Rubber (NBR) Lip Material
MI ITEM #08961961
MFR #143X6865 NBR SPLIT
Your Price$4,964.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
143X6865 NBR SPLIT

Split, 55.0000 in Shaft Dia., Nitrile Rubber (NBR) Lip Material
MI ITEM #08961961
MFR #143X6865 NBR SPLIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,964.92/each(List $6,336.82)

Overview

Mfr description
143X6865 NBR SPLIT 55.000"ID 56.312"OD

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    55.0000 in
  • Seal Type
    Single Lip
  • Lip Material
    Nitrile Rubber (NBR)
  • Cross Section
    0.6560 in
  • Pressure Tolerance
    Ambient
  • Manufacturer Upc Number
    717744632205
  • Max Shaft Surface Speed
    5000 ft/min;25.4 m/s
  • Style
    Model 143A2
  • Maximum Temperature
    200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text