Motion
21702-3558

GARLOCK KLOZURE
21702-3558

Oil Seal - Solid, 7.625 in Shaft Dia., 8.625 in OD, 0.625 in Overall Width, Carbon Filled PTFE Lip Material
MI ITEM #08962051
MFR #21702-3558
List Price$3,538.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
21702-3558

Oil Seal - Solid, 7.625 in Shaft Dia., 8.625 in OD, 0.625 in Overall Width, Carbon Filled PTFE Lip Material
MI ITEM #08962051
MFR #21702-3558

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,538.98/each for your price

Overview

Mfr description
62X3558 10%CARBON FILLED PTFE CRS
  • Low-speed service
  • Excellent chemical resistance.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.625 in
  • Outside Diameter
    8.625 in
  • Overall Width
    0.625 in
  • Lip Material
    Carbon Filled PTFE
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    CRS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    2,000 ft/min
  • Misalignment Tolerance
    0.005 in @ 2,000 ft/min
  • Series
    Model 62
  • Harmonization Code
    8487900040
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -120 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text