Motion
22506-3567

GARLOCK KLOZURE
22506-3567

Oil Seal - Solid, 7.625 in Shaft Dia., 9.125 in OD, 0.750 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08962105
MFR #22506-3567
List Price$1,722.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22506-3567

Oil Seal - Solid, 7.625 in Shaft Dia., 9.125 in OD, 0.750 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08962105
MFR #22506-3567

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,722.25/each for your price

Overview

Mfr description
53G1X3567 MILL-RIGHT ES 304/316SS

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    7.625 in
  • Outside Diameter
    9.125 in
  • Overall Width
    0.750 in
  • Lip Material
    Mill-Right ES
  • Lip Type
    Dual Lip, GYLON Excluder Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    1,500 ft/min
  • Misalignment Tolerance
    0.010 in @ 1,500 ft/min
  • Series
    Model 53G1
  • Harmonization Code
    8487900040
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text