Motion
22897-4376

GARLOCK KLOZURE
22897-4376

Oil Seal - Solid, 6.299 in Shaft Dia., 7.480 in OD, 1.000 in Overall Width
MI ITEM #08962113
MFR #22897-4376
Price$569.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
22897-4376

Oil Seal - Solid, 6.299 in Shaft Dia., 7.480 in OD, 1.000 in Overall Width
MI ITEM #08962113
MFR #22897-4376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$569.88/each

Specifications

Dimensions

  • Outside Diameter
    7.480 in
  • Overall Width
    1.000 in
  • Shaft Diameter
    6.299 in

Details

  • Lip Type
    Dual Tandem Lips
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications

Overview

Mfr description
53T2X4376 MILL-RIGHT N CRS 6.299"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought