Motion
24606-0272

GARLOCK KLOZURE
24606-0272

Oil Seal - Split, 2.750 in Shaft Dia., 3.875 in OD, 0.438 in Overall Width
Mi Item #08962210
MFR #24606-0272
Price$265.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24606-0272

Oil Seal - Split, 2.750 in Shaft Dia., 3.875 in OD, 0.438 in Overall Width
Mi Item #08962210
MFR #24606-0272

Mfr description
26R1X0272 MILL-RIGHT V (98417) SPLIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.82/each

Specifications

Dimensions

  • Outside Diameter
    3.875 in
  • Overall Width
    0.438 in
  • Shaft Diameter
    2.750 in

Details

  • Lip Type
    Dual Lip, Dust Lip
  • Manufacturer Upc Number
    717744800529
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)