Motion
24612-1820

GARLOCK KLOZURE
24612-1820

Oil Seal - Split, 2.500 in Shaft Dia., 3.500 in OD, 0.437 in Overall Width
MI ITEM #08962238
MFR #24612-1820
Your Price$146.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24612-1820

Oil Seal - Split, 2.500 in Shaft Dia., 3.500 in OD, 0.437 in Overall Width
MI ITEM #08962238
MFR #24612-1820

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.49/each(List $202.16)

Overview

Mfr description
26X1820 MILL-RIGHT V SPLIT 2.500"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    2.500 in
  • Outside Diameter
    3.500 in
  • Overall Width
    0.437 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Split Seal, Rotating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text