Motion
24702-5323

GARLOCK KLOZURE
24702-5323

Oil Seal - Solid, 7.125 in Shaft Dia., 8.250 in OD, 0.750 in Overall Width
MI ITEM #08962244
MFR #24702-5323
Price$2,098.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24702-5323

Oil Seal - Solid, 7.125 in Shaft Dia., 8.250 in OD, 0.750 in Overall Width
MI ITEM #08962244
MFR #24702-5323

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,098.94/each

Specifications

Dimensions

  • Outside Diameter
    8.250 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    7.125 in

Details

  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    400 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X5323 MILL-RIGHT V CRS 7.125"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought