Motion
24662-5566

GARLOCK KLOZURE
24662-5566

Oil Seal - Solid, 3.713 in Shaft Dia., 4.972 in OD, 0.492 in Overall Width
MI ITEM #08962294
MFR #24662-5566
Your Price$293.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24662-5566

Oil Seal - Solid, 3.713 in Shaft Dia., 4.972 in OD, 0.492 in Overall Width
MI ITEM #08962294
MFR #24662-5566

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$293.21/each(List $404.63)

Overview

Mfr description
26HRX5566 MILL-RIGHT V (98417) 3.713"ID

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.713 in
  • Outside Diameter
    4.972 in
  • Overall Width
    0.492 in
  • Material
    MILL-RIGHT® V - Fluoroelastomer
  • Seal Type
    Oil Seal
  • Lip Type
    High Runout
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    400 °F
  • Manufacturer Upc Number
    717744205737
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.015 in
  • Typical Application
    High Performance Solid Seal, Rotating or Reciprocating Applications, Gearboxes, Pumps, Hydroelectric Industry, Chemical Industry, Pulp & Paper Industry, Aluminum Industry, Steel Industry, Primary Metals Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text