Motion
24700-5348

GARLOCK KLOZURE
24700-5348

Oil Seal - Solid, 4.724 in Shaft Dia., 5.905 in OD, 0.551 in Overall Width
Mi Item #08962309
MFR #24700-5348
Price$499.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-5348

Oil Seal - Solid, 4.724 in Shaft Dia., 5.905 in OD, 0.551 in Overall Width
Mi Item #08962309
MFR #24700-5348

Mfr description
59X5348 MILL-RIGHT N CRS 4.724"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.13/each

Specifications

Dimensions

  • Outside Diameter
    5.905 in
  • Overall Width
    0.551 in
  • Shaft Diameter
    4.724 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744913267
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)