Motion
24700-5814

GARLOCK KLOZURE
24700-5814

Oil Seal - Solid, 9.055 in Shaft Dia., 10.630 in OD, 0.591 in Overall Width, Mill-Right N Lip Material
MI ITEM #08962312
MFR #24700-5814
Price$693.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-5814

Oil Seal - Solid, 9.055 in Shaft Dia., 10.630 in OD, 0.591 in Overall Width, Mill-Right N Lip Material
MI ITEM #08962312
MFR #24700-5814

Mfr description
59X5814 MILL-RIGHT N CRS 230MM ID 270MM
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$693.81/each

Specifications

Dimensions

  • Outside Diameter
    10.630 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    9.055 in

Details

  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.045 in @ 2,500 ft/min; 0.023 in @ 5,000 ft/min
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Series
    Model 59
  • Solid / Split
    Solid
  • Spring Material
    302SS
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)