Motion
24700-8005

GARLOCK KLOZURE
24700-8005

Oil Seal - Solid, 30.709 in Shaft Dia., 32.677 in OD, 0.815 in Overall Width
Mi Item #08962315
MFR #24700-8005
Price$2,565.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24700-8005

Oil Seal - Solid, 30.709 in Shaft Dia., 32.677 in OD, 0.815 in Overall Width
Mi Item #08962315
MFR #24700-8005

Mfr description
59X8005 MILL-RIGHT N CRS 30.709"ID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,565.53/each

Specifications

Dimensions

  • Outside Diameter
    32.677 in
  • Overall Width
    0.815 in
  • Shaft Diameter
    30.709 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744646783
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)