Motion
24716-1332

GARLOCK KLOZURE
24716-1332

Oil Seal - Solid, 15.748 in Shaft Dia., 17.481 in OD, 0.787 in Overall Width, Mill-Right N Lip Material
MI ITEM #08962346
MFR #24716-1332
List Price$1,235.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24716-1332

Oil Seal - Solid, 15.748 in Shaft Dia., 17.481 in OD, 0.787 in Overall Width, Mill-Right N Lip Material
MI ITEM #08962346
MFR #24716-1332

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,235.57/each for your price

Overview

Mfr description
59X1332 MILL-RIGHT N CRS 15.748"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    15.748 in
  • Outside Diameter
    17.481 in
  • Overall Width
    0.787 in
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.093 in @ 2,500 ft/min; .047 in @ 5,000 ft/min
  • Series
    Model 59
  • Harmonization Code
    8487900040
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text