Motion
24782-4365

GARLOCK KLOZURE
24782-4365

Oil Seal - Solid, 6.890 in Shaft Dia., 8.071 in OD, 0.591 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08962360
MFR #24782-4365
List Price$964.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24782-4365

Oil Seal - Solid, 6.890 in Shaft Dia., 8.071 in OD, 0.591 in Overall Width, Mill-Right ES Lip Material
MI ITEM #08962360
MFR #24782-4365

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$964.48/each for your price

Overview

Mfr description
59X4365 MILL-RIGHT ES CRS 6.890"ID
  • Heavy duty metal outer case
  • Reverse bevel lip design prevents lip rollover
  • Aggressive shaft to bore misalignment capability.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    6.890 in
  • Outside Diameter
    8.071 in
  • Overall Width
    0.591 in
  • Lip Material
    Mill-Right ES
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Country of Origin
    US
  • Spring Material
    302SS
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    5,000 ft/min
  • Misalignment Tolerance
    0.045 in @ 2,500 ft/min; 0.023 in @ 5,000 ft/min
  • Series
    Model 59
  • Harmonization Code
    8487900040
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text