Motion
25003-1241

GARLOCK KLOZURE
25003-1241

Oil Seal - Split, 42.000 in Shaft Dia., 43.500 in OD, 0.750 in Overall Width
MI ITEM #08962377
MFR #25003-1241
Price$3,965.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-1241

Oil Seal - Split, 42.000 in Shaft Dia., 43.500 in OD, 0.750 in Overall Width
MI ITEM #08962377
MFR #25003-1241

Mfr description
23X1241 MILL-RIGHT N SPLIT 42.000"ID
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,965.36/each

Specifications

Dimensions

  • Outside Diameter
    43.500 in
  • Overall Width
    0.750 in
  • Shaft Diameter
    42.000 in

Details

  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® N - Nitrile
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)