Motion
25003-2217

GARLOCK KLOZURE
25003-2217

Oil Seal - Split, 49.370 in Shaft Dia., 52.362 in OD, 0.787 in Overall Width
MI ITEM #08962384
MFR #25003-2217
List Price$5,499.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25003-2217

Oil Seal - Split, 49.370 in Shaft Dia., 52.362 in OD, 0.787 in Overall Width
MI ITEM #08962384
MFR #25003-2217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,499.03/each for your price

Overview

Mfr description
23X2217 MILL-RIGHT N SPLIT 49.370"ID

Specifications

  • Solid / Split
    Split
  • Shaft Diameter
    49.370 in
  • Outside Diameter
    52.362 in
  • Overall Width
    0.787 in
  • Material
    MILL-RIGHT® N - Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Split
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744836887
  • Misalignment Tolerance
    0.01 in
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text