Motion
24715-1449

GARLOCK KLOZURE
24715-1449

Oil Seal - Solid, 32.667 in Shaft Dia., 35.197 in OD, 0.984 in Overall Width
MI ITEM #08962402
MFR #24715-1449
Price$5,213.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-1449

Oil Seal - Solid, 32.667 in Shaft Dia., 35.197 in OD, 0.984 in Overall Width
MI ITEM #08962402
MFR #24715-1449

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,213.84/each

Specifications

Dimensions

  • Outside Diameter
    35.197 in
  • Overall Width
    0.984 in
  • Shaft Diameter
    32.667 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744907211
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.093 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X1449 MILL-RIGHT ES CRS 32.667"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought