Motion
24715-3955

GARLOCK KLOZURE
24715-3955

Oil Seal - Solid, 9.055 in Shaft Dia., 10.236 in OD, 0.591 in Overall Width
MI ITEM #08962409
MFR #24715-3955
Price$1,210.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
24715-3955

Oil Seal - Solid, 9.055 in Shaft Dia., 10.236 in OD, 0.591 in Overall Width
MI ITEM #08962409
MFR #24715-3955

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,210.06/each

Specifications

Dimensions

  • Outside Diameter
    10.236 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    9.055 in

Details

  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744807634
  • ManufacturerName (description attribute)
    Garlock
  • Material
    MILL-RIGHT® ES - Hydrogenated Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.045 in
  • Operating Temperature Range
    300 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    Severe Service Applications, Rotating or Reciprocating Applications, Bearing Chock Seal, Work Roll Seal, Primary Metals Industry, Steel Industry, Aluminum Industry, Pulp and Paper Industry, other Industrial Applications

Overview

Mfr description
59X3955 MILL-RIGHT ES CRS 9.055"ID

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought