Overview
Mfr description
23X6839 MILL-RIGHT N SPLIT 3.250"ID
- Cover plate required
- Over 300,000 sizes readily available.
Specifications
- Solid / SplitSplit
- Shaft Diameter3.250 in
- Outside Diameter4.250 in
- Overall Width0.438 in
- Lip MaterialMill-Right N
- Lip TypeSingle Lip
- ManufacturerName (description attribute)Garlock
- Country of OriginUS
- Spring Material302SS
- Max Shaft Surface Speed2,000 ft/min
- Misalignment Tolerance0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
- SeriesModel 23
- Harmonization Code4016935020
- Maximum Temperature200 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data