Motion
25054-8490

GARLOCK KLOZURE
25054-8490

Oil Seal - Solid, 4.438 in Shaft Dia., 5.890 in OD, 0.484 in Overall Width, Mill-Right N Lip Material
MI ITEM #08962621
MFR #25054-8490
Price$135.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25054-8490

Oil Seal - Solid, 4.438 in Shaft Dia., 5.890 in OD, 0.484 in Overall Width, Mill-Right N Lip Material
MI ITEM #08962621
MFR #25054-8490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$135.11/each

Specifications

Dimensions

  • Outside Diameter
    5.890 in
  • Overall Width
    0.484 in
  • Shaft Diameter
    4.438 in

Details

  • Country of Origin
    US
  • Harmonization Code
    4016935020
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • ManufacturerName (description attribute)
    Garlock
  • Max Shaft Surface Speed
    2,000 ft/min
  • Maximum Temperature
    200 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.010 in @ 1,000 ft/min; 0.005 in @ 2,000 ft/min
  • Series
    Model 23
  • Solid / Split
    Solid
  • Spring Material
    302SS

Overview

Mfr description
23X8490 MILL-RIGHT N 4.438"ID 5.890"OD
  • Cover plate required
  • Over 300,000 sizes readily available.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought