Motion
29802-4758

GARLOCK KLOZURE
29802-4758

Garlock KLOZURE® SGi® Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 3.543 inch Shaft, 4.724 inch Bore, 0.571 inch Width, 0.195 inch Flange
Mi Item #08963578
MFR #29802-4758
Price$3,592.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
29802-4758

Garlock KLOZURE® SGi® Bearing Isolator/Labyrinth Seal,Flanged, Bronze, 3.543 inch Shaft, 4.724 inch Bore, 0.571 inch Width, 0.195 inch Flange
Mi Item #08963578
MFR #29802-4758

Mfr description
GARLOCK SGI BRONZE 3.543"ID 4.724"OD
  • Uses less energy than contact lip seals
  • Compliant with safety and industry manufacturing standards
  • Non-contact engineered labyrinth design reduces shaft drag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,592.52/each

Specifications

Dimensions

  • Axial Motion
    +/-0.025 in
  • Bore Diameter
    4.7240 in
  • Outside Diameter
    4.7240 in
  • Overall Width
    0.5710 in
  • Shaft Size
    3.543 in

Details

  • Configuration
    Flanged
  • Country of Origin
    US
  • Harmonization Code
    8487900040
  • Manufacturer Upc Number
    717744951627
  • Maximum Temperature
    400 °F
  • Minimum Temperature
    -22 °F
  • Misalignment Tolerance
    0.020 in
  • Misalignment Type
    +/-0.020
  • O Ring Material
    FKM
  • Operating Temperature Range
    -22 to 400 °F
  • Pressure Tolerance
    Ambient
  • Pressure Type
    Ambient
  • Product Type
    Bearing Isolators
  • Rotor Stator Material
    Bronze
  • Stator Material
    Bronze
  • Synonym
    Shaft Grounding;Stray Shaft Current;Variable Frequency Drive;VFD;Electrical Discharge Machining;EDM;Bearing fluting;pitting;Bearing Isolator;Labyrinth;Non-contact;Energy Efficient;Non-sparking;Barrier;Rotating;Dynamic;Bearing Lubrication Retention;Contamination Exclusion Seal for Oil or Grease
  • Type Style Construction
    SGI
  • Typical Application
    Aluminum Industry, Chemical Industry, Exceptional Bearing Protection, Food and Pharmaceutical Industry, Gearboxes, Hydroelectric Industry, Mining Industry, Oil and Gas Industry, Power Generation Industry, Primary Metals Industry, Pulp and Paper Industry, Pumps, Rotating Applications, Shaft Grounding Technology, Steel Industry, Variable Frequency Drive Electric Motors, Wind Turbine Industry, other Industrial Applications
  • Unitizing Ring Material
    Graphite Filled PTFE
  • UPC_NO
    717744951627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)